Push Plate in Matte Silver
Push Plate in Matte Silver
Frequently Purchased Together
Product Details
Product Details
- Rectangular wall plate for DuoFit in-wall tank unit with two push buttons
- Stylish and modern design for in wall installation
- Dual flush option allows you to proactively conserve water during each use
- Compatible with TOTO DuoFit WT171M, WT172M, and WT173M in-wall tank systems
Specifications
- ADA Compliant:
- No
- Adjustable:
- No
- Application:
- Residential
- Brand Model Compatibility:
- Duofit® WT171M, WT172M and WT173M
- Color Finish Category:
- Silver Tones
- Color Finish Name:
- Matte Silver
- Depth:
- 1 in
- Height:
- 6-1/4 in
- Installation Type:
- Wall Mount
- Material:
- Plastic
- Material Type:
- ABS
- Product Type:
- Push Plate
- UL Listed:
- No
- WaterSense Labeled:
- Yes
- Width:
- 9-1/2 in