This product requires certification to purchase.

Push Plate in White

You last purchased this on
 
TOTO

Push Plate in White

Brand image
You last purchased this on
 
TOTO

Push Plate in White

  • Fast #
  • Part #TYT920WH
  • Item #7659850
  • Manufacturer Part #YT920#WH
4.7 out of 5 Customer Rating
Push Plate

X Points
Color Finish Name: White Select Color Finish Name
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Rectangular wall plate for DuoFit in-wall tank unit with two push buttons
  • Stylish and modern design for in wall installation
  • Dual flush option allows you to proactively conserve water during each use
  • Compatible with TOTO DuoFit WT171M, WT172M, and WT173M in-wall tank systems
  • Requires Certification

Specifications

ADA Compliant:
No
Adjustable:
No
Application:
Residential
Brand Model Compatibility:
Duofit® WT171M, WT172M and WT173M
Color Finish Category:
Whites
Color Finish Name:
White
Depth:
1 in
Height:
6-1/4 in
Material:
Plastic
Material Type:
ABS
Product Type:
Push Plate
UL Listed:
No
WaterSense Labeled:
No
Width:
9-1/2 in



Call for Pricing
Call for Pricing