0.9 gpf/1.28 gpf Elongated Dual Flush One Piece Toilet in Cotton
RP 0.9 gpf/1.28 gpf Elongated Dual Flush One Piece Toilet in Cotton
Frequently Purchased Together
Product Details
Product Details
- Dynamax Tornado Flush® system high efficiency (1.28 gpf/0.9 gpf)
- CEFIONTECT® ceramic glaze
- Universal height
- D shaped front bowl
- High efficiency dual flush (average flush 1.03 gpf)
- Adjustable 15 in - 19 in mounting height
- Saves up to 10 in of floor space compared to standard floor mounted toilet
- Compact size is 490 mm from wall-to-front of bowl
- Supports up to 880 lb
- Commercial 2 in x 6 in or optional residential installation with 2 in x 4 in wall studs with waste outlet kit
-
ADA Compliant
-
Green
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI Z124.5
- ASME:
- ASME A112.19.2, ASME A112.19.14, ASME A112.6.2
- Bowl Height Range:
- 16-17 in
- Bowl Shape:
- Elongated
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- CSA B45.1
- Collection:
- RP
- Color Finish Category:
- Whites
- Color Finish Name:
- Cotton
- Depth:
- 19-1/4 in
- Dual Flush:
- Yes
- EPA Compliant:
- Yes
- Flow Rate:
- 0.9 gpf/1.28 gpf
- Flow Rate Range:
- Less than 1.0 gpf
- Flush Type:
- Dual
- Handle Type:
- Lever
- Height:
- 53-1/4 in
- IAPMO Listed:
- Yes
- Length:
- 19-1/4 in
- MA Approved:
- Yes
- Material:
- Vitreous China
- Number of Pieces:
- 1 Piece
- Proposition 65:
- WARNING This product can expose you to chemicals including, lead which is known to the state of California to cause cancer and birth defects, or other reproductive harm. For mor information go to www.P65Warnings.ca.gov
- Toilet Bowl Height:
- 16-1/8 in
- Toilet Bowl Length:
- 19-1/4 in
- Toilet Bowl Width:
- 15 in
- Toilet Installation:
- Wall Mount
- Toilet Seat Included:
- Yes
- Toilet Seat Shape:
- Elongated
- Toilet Seat Type:
- Closed Front With Cover
- Toilet Type:
- One Piece
- Trap Size:
- 2-1/8 in
- WaterSense Labeled:
- Yes
- Width:
- 15 in