Silicone Rubber Flush Valve Gasket for CST405MF
Silicone Rubber Flush Valve Gasket for CST405MF
Frequently Purchased Together
Product Details
Product Details
Specifications
- ADA Compliant:
- No
- Adjustable:
- No
- Application:
- Residential
- Fits Model:
- CST405MF
- Length:
- 1 in
- Material:
- Plastic, Rubber
- Material Type:
- Silicone
- Product Type:
- Gasket
- WaterSense Labeled:
- Yes
- Width:
- 1 in