This product requires certification to purchase.

Soap Dispenser in Polished Chrome

You last purchased this on
 
TOTO

Soap Dispenser in Polished Chrome

  • Fast #
  • Part #TTES100AACP
  • Item #7574754
  • Manufacturer Part #TES100AA#CP
3.6 out of 5 Customer Rating
Brand image
You last purchased this on
 
TOTO

Soap Dispenser in Polished Chrome

  • Fast #
  • Part #TTES100AACP
  • Item #7574754
  • Manufacturer Part #TES100AA#CP
3.6 out of 5 Customer Rating

X Points
per PAIR
Color Finish Name: Polished Chrome Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Pallet: 144
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Touchless, sensor operated liquid soap dispenser
  • Sleek and compact modern design
  • Easy, single-hole installation with removable soap tank for simplified soap refill
  • Solid brass spout body
  • Vandal resistant spout
  • AC powered (DC option available)
  • ADA Compliant
  • FDA approved when used with TOTO TSFB1 soap (sold separately)
  • Warranty requires use of TOTO soap
  • Requires Certification
  • ADA Compliant


Specifications

ADA Compliant:
Yes
AMP:
1.5
Capacity:
0.375 gal
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
Dispenser Type:
Automatic
Height:
4-5/16 in
Installation Type:
Deck Mount
Length:
5-3/16 in
Material:
Brass
Power Source:
Battery
Proposition 65:
WARNING This product can expose you to chemicals including, lead which is known to the state of California to cause cancer and birth defects, or other reproductive harm. For more information go to www.P65Warnings.ca.gov
UL Listed:
UL Class 2