Soap Dispenser in Polished Chrome
Soap Dispenser in Polished Chrome
Package Quantity Info:
Each: 1 Inner Pack: 1 Pallet: 144-
Pick Up: Not available
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- Touchless, sensor operated liquid soap dispenser
- Sleek and compact modern design
- Easy, single-hole installation with removable soap tank for simplified soap refill
- Solid brass spout body
- Vandal resistant spout
- DC power with 4 D batteries included (AC option available)
- ADA Compliant
- FDA approved when used with TOTO TSFB1 soap (sold separately)
- Warranty requires use of TOTO soap
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- AMP:
- 1.5
- Capacity:
- 0.375 gal
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Dispenser Type:
- Automatic
- Height:
- 4-5/16 in
- Installation Type:
- Deck Mount
- Length:
- 5-3/16 in
- Material:
- Brass
- Power Source:
- Battery
- Proposition 65:
- WARNING This product can expose you to chemicals including, lead which is known to the state of California to cause cancer and birth defects, or other reproductive harm. For more information go to www.P65Warnings.ca.gov
- UL Listed:
- UL Class 2