This product requires certification to purchase.

D-shaped Closed Front With Cover Toilet Seat in Cotton

TOTO

SoftClose® D-shaped Closed Front With Cover Toilet Seat in Cotton

  • Fast #
  • Part #TSS22701
  • Item #9373166
  • Manufacturer Part #SS227#01
5 out of 5 Customer Rating
Brand image
TOTO

SoftClose® D-shaped Closed Front With Cover Toilet Seat in Cotton

  • Fast #
  • Part #TSS22701
  • Item #9373166
  • Manufacturer Part #SS227#01
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Pallet: 60
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • Slow closing seat and lid action designed for a gentle, softer close
  • For use with TOTO RP Compact D-shape wall-hung toilet bowl only
  • Contemporary D-shape design
  • Solid high-impact resin plastic
  • Slim design for an ultra-sleek aesthetic
  • Easy and quick installation
  • Included: SoftClose® seat and mounting assembly
  • Purchase Separately: Wall Hung Toilet bowl CT427CFG#01 and in wall tank system WT172M
  • Quick release hinge system for easy seat removal and cleaning
  • Requires Certification

Documents


Specifications

ADA Compliant:
No
CARB OTC LEED Compliant:
No
Collection:
SoftClose®
Color Finish Category:
Whites
Color Finish Name:
Cotton
Depth:
16-13/16 in
Fits Brand:
TOTO
GSA Approved:
No
Height:
12-3/4 in
IAPMO Listed:
Yes
Length:
19-1/4 in
Material:
Vitreous China
Number of Pieces:
1 Piece
Proposition 65:
WARNING This product can expose you to chemicals including, lead which is known to the state of California to cause cancer and birth defects, or other reproductive harm. For mor information go to www.P65Warnings.ca.gov
Seat Type:
Toilet
Toilet Installation:
Wall Mount
Toilet Seat Material:
Resin
Toilet Seat Shape:
Elongated
Toilet Seat Type:
Closed Front With Cover
UPC:
739268394063
Width:
15 in