D-shaped Closed Front with Cover Toilet Seat in Cotton
SoftClose® D-shaped Closed Front with Cover Toilet Seat in Cotton
Frequently Purchased Together
Product Details
Product Details
- Slow closing seat and lid action designed for a gentle, softer close
- For use with TOTO RP D-shape wall-hung toilet bowl
- Contemporary D-shape design
- Solid high-impact resin plastic
- Easy and quick installation
- Included: SoftClose® seat and mounting assembly
- Purchase Separately: Wall Hung Toilet bowl CT447CFG and in wall tank system WT172M.
Specifications
- ADA Compliant:
- No
- BAA Compliant:
- No
- CARB OTC LEED Compliant:
- No
- Collection:
- SoftClose®
- Color Finish Category:
- Whites
- Color Finish Name:
- Cotton
- GSA Approved:
- No
- Height:
- 2-5/16 in
- IAPMO Listed:
- No
- Length:
- 19-3/8 in
- NSF Certified:
- No
- Seat Type:
- Toilet
- Toilet Seat Material:
- Plastic
- Toilet Seat Shape:
- Elongated
- Toilet Seat Type:
- Closed Front With Cover
- Width:
- 15-1/8 in