This product requires certification to purchase.

Elongated Closed Front Toilet Seat in Bone White

You last purchased this on
 
TOTO

SoftClose® Elongated Closed Front Toilet Seat in Bone White

  • Fast #
  • Part #TSS12403
  • Item #7586594
  • Manufacturer Part #SS124#03
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
TOTO

SoftClose® Elongated Closed Front Toilet Seat in Bone White

  • Fast #
  • Part #TSS12403
  • Item #7586594
  • Manufacturer Part #SS124#03
5 out of 5 Customer Rating

X Points
EACH
Color Finish Name: Bone Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 6 Pallet: 72
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Slow closing seat and lid action designed for a gentle, softer close
  • Closed front elongated shape
  • Rubber bumpers for more secure contact with the toilet bowl
  • Solid high-impact, high gloss polypropylene
  • Conceals TOTO WASHLET+ channels in TOTO T40 WASHLET+ bowls
  • Requires Certification

Specifications

ADA Compliant:
No
BAA Compliant:
No
CARB OTC LEED Compliant:
No
Collection:
SoftClose®
Color Finish Category:
Neutrals
Color Finish Name:
Bone
GSA Approved:
No
Height:
2-1/8 in
IAPMO Listed:
No
Length:
19-5/8 in
Material:
Plastic
NSF Certified:
No
Seat Type:
Toilet
Toilet Seat Material:
Plastic
Toilet Seat Shape:
Elongated
Toilet Seat Type:
Closed Front
Width:
14-1/16 in