This product requires certification to purchase.

Elongated Closed Front Toilet Seat with Cover in Cotton

TOTO

SoftClose® Elongated Closed Front Toilet Seat with Cover in Cotton

  • Fast #
  • Part #TSS23401
  • Item #7659871
  • Manufacturer Part #SS234#01
5 out of 5 Customer Rating
Brand image
TOTO

SoftClose® Elongated Closed Front Toilet Seat with Cover in Cotton

  • Fast #
  • Part #TSS23401
  • Item #7659871
  • Manufacturer Part #SS234#01
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • Slow closing seat and lid action designed for a gentle, softer close
  • Quick release hinge system for easy cleaning
  • Ultra sleek and slim design
  • New design with more stable fit and reduced seat wobble
  • Conceals TOTO WASHLET®+ channels in TOTO T40 WASHLET®+ bowls
  • Solid high-impact resin plastic with stainless steel hinge plate covers
  • Included: SoftClose® seat and mounting hardware
  • Requires Certification

Specifications

Collection:
SoftClose®
Color Finish Category:
Whites
Color Finish Name:
Cotton
Fits Brand:
TOTO
Height:
3 in
Length:
18-3/4 in
Material:
Resin
Toilet Seat Material:
Plastic
Toilet Seat Shape:
Elongated
Toilet Seat Type:
Closed Front With Cover
UPC:
739268339804
Width:
14-5/16 in