Elongated Closed Front Toilet Seat with Cover in Sedona Beige
SoftClose® Elongated Closed Front Toilet Seat with Cover in Sedona Beige
Frequently Purchased Together
Product Details
Product Details
- Slow Closing Seat and Lid action designed for a gentle, softer close
- For Use with Elongated Front Bowls
- Solid High-Impact, High Gloss Polypropylene
Specifications
- ADA Compliant:
- No
- Collection:
- SoftClose®
- Color Finish Category:
- Neutrals
- Color Finish Name:
- Sedona Beige
- Height:
- 3-1/8 in
- Length:
- 18-1/2 in
- Material:
- Plastic
- Seat Type:
- Toilet
- Toilet Seat Material:
- Plastic
- Toilet Seat Shape:
- Elongated
- Toilet Seat Type:
- Closed Front With Cover
- Width:
- 14 in