Elongated Closed Front with Cover Toilet Seat in Cotton
SoftClose® Elongated Closed Front with Cover Toilet Seat in Cotton
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 6 Pallet: 72-
Pick Up: 6 Available in Wichita, KS
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- Slow closing seat and lid action designed for a gentle, softer close
- Closed front elongated shape
- Rubber bumpers for more secure contact with the toilet bowl
- Solid high-impact, high gloss polypropylene
- Conceals TOTO WASHLET+ channels in TOTO T40 WASHLET+ bowls
Specifications
- ADA Compliant:
- No
- CARB OTC LEED Compliant:
- No
- Collection:
- SoftClose®
- Color Finish Category:
- Whites
- Color Finish Name:
- Cotton
- GSA Approved:
- No
- Height:
- 2-1/8 in
- IAPMO Listed:
- No
- Length:
- 19-5/8 in
- Material:
- Plastic
- Seat Type:
- Toilet
- Toilet Seat Material:
- Plastic
- Toilet Seat Shape:
- Elongated
- Toilet Seat Type:
- Closed Front With Cover
- Width:
- 14-1/16 in