This product requires certification to purchase.

Round Closed Front Toilet Seat with Cover in Cotton

You last purchased this on
 
TOTO

SoftClose® Round Closed Front Toilet Seat with Cover in Cotton

  • Fast #
  • Part #TSS11301
  • Item #1243989
  • Manufacturer Part #SS113#01
3.3 out of 5 Customer Rating
Brand image
You last purchased this on
 
TOTO

SoftClose® Round Closed Front Toilet Seat with Cover in Cotton

  • Fast #
  • Part #TSS11301
  • Item #1243989
  • Manufacturer Part #SS113#01
3.3 out of 5 Customer Rating

X Points
Color Finish Name: Cotton Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Pallet: 108
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Slow Closing Seat and Lid action designed for a gentle, softer close
  • For Use with Round Front Bowls
  • Solid High-Impact, High Gloss Polypropylene
  • Requires Certification

Specifications

ADA Compliant:
No
Collection:
SoftClose®
Color Finish Category:
Whites
Color Finish Name:
Cotton
Height:
3-1/8 in
Length:
16-1/2 in
Material:
Plastic
Seat Type:
Toilet
Toilet Seat Material:
Plastic
Toilet Seat Shape:
Round
Toilet Seat Type:
Closed Front With Cover
Width:
14 in