Square Closed Front with Cover Toilet Seat in Cotton
SoftClose® Square Closed Front with Cover Toilet Seat in Cotton
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- Slow closing seat and lid action designed for a gentle, softer close
- For use with TOTO SP square-shape wall-hung toilet bowl
- Ultra-thin and durable seat made with solid high-impact resin plastic
- Easy and quick installation
- Included: SoftClose seat and mounting assembly
- Purchase Separately: Wall Hung Toilet bowl (CT449CFG) and in-wall tank system (WT172M).
Specifications
- ADA Compliant:
- No
- BAA Compliant:
- No
- CARB OTC LEED Compliant:
- No
- Collection:
- SoftClose®
- Color Finish Category:
- Whites
- Color Finish Name:
- Cotton
- Fits Brand:
- TOTO
- GSA Approved:
- No
- Height:
- 2-5/8 in
- IAPMO Listed:
- No
- Length:
- 19-3/8 in
- NSF Certified:
- No
- Seat Type:
- Toilet
- Toilet Seat Material:
- Plastic
- Toilet Seat Shape:
- Elongated
- Toilet Seat Type:
- Closed Front With Cover
- UPC:
- 739268356405
- Width:
- 15-1/4 in