This product requires certification to purchase.

No Handle Sensor Bathroom Sink Faucet in Polished Chrome

You last purchased this on
 
TOTO

Standard No Handle Sensor Bathroom Sink Faucet in Polished Chrome

  • Fast #
  • Part #TT28S53ETCP
  • Item #9560927
  • Manufacturer Part #T28S53ET#CP
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
TOTO

Standard No Handle Sensor Bathroom Sink Faucet in Polished Chrome

  • Fast #
  • Part #TT28S53ETCP
  • Item #9560927
  • Manufacturer Part #T28S53ET#CP
5 out of 5 Customer Rating

X Points
Color Finish Name: Polished Chrome Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • No external wiring or battery replacement - powered by the force of running water. The ECOPOWER system generates and stores an electrical current to power the faucet. It is highly efficient and replenishes power stores with no minimum daily usage
  • Water flows easily without searching for the sensor - the sensor is strategically positioned underneath the spout head to accurately sense the hands for touchless use. The sensor is concealed within the spout body for a beautiful aesthetic
  • Stops automatically to prevent water waste - the on-demand system allows water flow only when needed. When hands are present, the water will flow. When hands are removed, the water will stop
  • Excellence in water savings - The 1.0 gpm 10 second on-demand faucet uses only 0.18 gallons per cycle and is CEC and CALGreen compliant
  • Easy installation and low-cost maintenance - included items: Spout, operating controller and mounting hardware included. Purchased separately: Water supply line for G 1/2 inch connection
  • Requires Certification
  • Lead Law Compliant

  • ADA Compliant

  • Green


Specifications

ADA Compliant:
Yes
Application:
Commercial
Bathroom Faucet Type:
Sensor
Battery Type:
Lithium
CEC Compliant:
For Sale in CA
Cartridge Type:
Thermostatic
Collection:
Standard
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
Deck Plate Included:
No
Drain Included:
No
Faucet Connection Size:
1/2 in
Faucet Height:
6-1/8 in
Faucet Material:
Brass
Faucet Mount:
Deck Mount
Flow Rate:
0.5 gpm
Handle Included:
No
Height:
6-1/8 in
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Maximum Deck Thickness:
2 in
Number of Handles:
No Handle
Number of Holes:
1 Hole
Origin:
Global
Power Source:
Battery, Hydroelectric Generator
Proposition 65:
This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects, and other reproductive harm. For more information go to www.P65Warnings.ca.gov.
Spout Height:
3-5/8 in
Spout Reach:
4-5/8 in
Spout Type:
Fixed
Stream Type:
Aerated
Trim Only:
No
UL Listed:
UL 1951
Vandal Resistant:
Yes
WaterSense Labeled:
Yes
Width:
1-5/16 in