This product requires certification to purchase.

Sensor Bathroom Sink Faucet in Polished Chrome

You last purchased this on
 
TOTO

T27S32 Series Sensor Bathroom Sink Faucet in Polished Chrome

  • Fast #
  • Part #TTLE27001U2CP
  • Item #9560692
  • Manufacturer Part #TLE27001U2#CP
4.4 out of 5 Customer Rating
Brand image
You last purchased this on
 
TOTO

T27S32 Series Sensor Bathroom Sink Faucet in Polished Chrome

  • Fast #
  • Part #TTLE27001U2CP
  • Item #9560692
  • Manufacturer Part #TLE27001U2#CP
4.4 out of 5 Customer Rating

X Points
Color Finish Name: Polished Chrome Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Electronic touchless sensor faucet dispenses water without contact
  • Pairs with your choice of compatible Toto Ecopower® self-generating hydro-powered system or 120V AC powered system
  • Equipped with a 0.35 gpm water-saving flow rate
  • 20 second on-demand water flow; uses only 0.12 gallons per cycle
  • Eco cap aerating technology balances the amount of air bubbles in the water for a comfortable experience while saving water
  • Water flows only when needed and cannot be accidentally left running
  • Strategic location of sensor at tip of spout for instant response time
  • Beautiful and durable chrome plated spout body
  • CEC and CAL Green compliant
  • ADA compliant
  • Requires Certification
  • Lead Law Compliant

  • ADA Compliant

  • Green


Specifications

ADA Compliant:
Yes
ASME:
ASME A112.18.1
CEC Compliant:
For Sale in CA
CSA Certified:
CSA B125.1, CSA C22.2
Collection:
T27S32 Series
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
Faucet Connection Size:
1/2 in
Faucet Height:
6-1/2 in
Faucet Material:
Brass
Faucet Mount:
Deck Mount
Flow Rate:
0.5 gpm
Handle Type:
Less Handles
IAPMO Listed:
Yes
Institutional Faucet Type:
Service
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
NSF:
NSF 372
NSF Certified:
Yes
Number of Handles:
No Handle
Number of Holes:
1 Hole
Origin:
Global
Proposition 65:
This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects, and other reproductive harm. For more information go to www.P65Warnings.ca.gov.
Spout Height:
3-9/16 in
Spout Reach:
4-3/8 in
Spout Type:
Low Arc
UL Listed:
UL 1951
Vandal Resistant:
Yes
WaterSense Labeled:
Yes