Tank Lid in Cotton
Tank Lid in Cotton
Package Quantity Info:
Each: 1 Inner Pack: 1 Pallet: 216-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
Documents
Specifications
- ADA Compliant:
- No
- Adjustable:
- No
- Brand Model Compatibility:
- Eco Ultramax II
- Color Finish Category:
- Whites
- Color Finish Name:
- Cotton
- Material:
- Vitreous China
- UPC:
- 739268151536
- WaterSense Labeled:
- No