1.6 gpf Elongated Toilet in Sedona Beige
1.6 gpf Elongated Toilet in Sedona Beige
Product Details
Product Details
This product includes
TOTO Elongated Toilet Bowl in Sedona Beige
Part #TC754EF12
- Traditional style, two-piece elongated bowl and tank set
- G-Max® 1.6 GPF flushing system, creates a powerful flush
- Universal Height for more comfort across a broader range of individuals
- Decorative left-hand color matched with chrome accented trip lever
- Glazed trapway
- ADA compliant
- Included parts: tank to bowl gasket, tank to bowl hardware, and toilet bolt caps
- Purchased separately: wax ring, toilet mounting bolts, water supply lines, and toilet seat
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ASME:
- ASME A112.19.2
- BAA Compliant:
- No
- Bowl Height Range:
- 16-17 in
- Bowl Shape:
- Elongated
- CARB OTC LEED Compliant:
- No
- CEC Compliant:
- Not for Sale in CA
- Color Finish Category:
- Neutrals
- Color Finish Name:
- Sedona Beige
- Flow Rate:
- 1.6 gpf
- Flow Rate Range:
- Greater than 1.28 gpf
- GSA Approved:
- No
- Handle Type:
- Trip Lever
- Height:
- 32-1/2 in
- IAPMO Listed:
- Yes
- Length:
- 28-1/2 in
- MA Approved:
- No
- Material:
- Vitreous China
- Toilet Bowl Height:
- 16-1/8 in
- Toilet Bowl Length:
- 28-1/2 in
- Toilet Rough-In:
- 12 in
- Toilet Seat Shape:
- Elongated
- Toilet Type:
- Two Piece
- Toilet/Urinal Outlet:
- Floor
- Trip Lever Location:
- Left-Hand
- WaterSense Labeled:
- No
- Width:
- 20-5/8 in