This product requires certification to purchase.

No Handle Deck Mount Service Faucet in Brushed Nickel

This product has been replaced by

TOTO STANDARD R ECOPOWER 1.0 GPM TOUCHLESS BATHROOM FAUCET  BRUSHED NICKEL - T28S11E#BN
TOTO TOTO STANDARD R ECOPOWER 1.0 GPM TOUCHLESS BATHROOM FAUCET BRUSHED NICKEL - T28S11E#BN
Manufacturer Part #T28S11E#BN
You last purchased this on
 
TOTO

Tel 101 Series No Handle Deck Mount Service Faucet in Brushed Nickel

  • Fast #
  • Part #TTEL101D10EBN
  • Item #8154281
  • Manufacturer Part #TEL101-D10E#BN
5 out of 5 Customer Rating
Brand image
You last purchased this on
 

This product has been replaced by

TOTO STANDARD R ECOPOWER 1.0 GPM TOUCHLESS BATHROOM FAUCET  BRUSHED NICKEL - T28S11E#BN
TOTO TOTO STANDARD R ECOPOWER 1.0 GPM TOUCHLESS BATHROOM FAUCET BRUSHED NICKEL - T28S11E#BN
Manufacturer Part #T28S11E#BN
TOTO

Tel 101 Series No Handle Deck Mount Service Faucet in Brushed Nickel

  • Fast #
  • Part #TTEL101D10EBN
  • Item #8154281
  • Manufacturer Part #TEL101-D10E#BN
5 out of 5 Customer Rating

X Points
Color Finish Name: Brushed Nickel Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • Requires Certification
  • Lead Law Compliant

  • ADA Compliant

Documents


Specifications

ADA Compliant:
Yes
ASME:
ASME A112.18.1M
Built-in Stops:
No
CEC Compliant:
For Sale in CA
CSA Certified:
CSA B125.1
Collection:
Tel 101 Series
Color Finish Category:
Nickel Tones
Color Finish Name:
Brushed Nickel
Deck Plate Included:
No
Faucet Connection Size:
1/2 in
Faucet Height:
4-1/2 in
Faucet Material:
Brass
Faucet Mount:
Deck Mount
Flow Rate:
1 gpm
GSA Approved:
No
IAPMO Listed:
Yes
Institutional Faucet Type:
Service
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
NSF:
NSF 372 2011
NSF Certified:
Yes
Number of Handles:
No Handle
Number of Holes:
1 Hole
Scald Guard:
No
Spout Height:
2-15/16 in
Spout Reach:
3-15/16 in
UL Listed:
No
Vacuum Breaker:
No
Vandal Resistant:
Yes
WaterSense Labeled:
No