This product requires certification to purchase.

1.28 gpf Manual Flush Valve

You last purchased this on
 
TOTO

TMT1LN Series 1.28 gpf Manual Flush Valve

Brand image
You last purchased this on
 
TOTO

TMT1LN Series 1.28 gpf Manual Flush Valve

  • Fast #
  • Part #TTMT1LN32CP
  • Item #4512774
  • Manufacturer Part #TMT1LN32#CP
3.7 out of 5 Customer Rating

X Points
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Manual 1.28 GPF toilet flushometer valve
  • Piston valve mechanism: a marked improvement over traditional rubber diaphragm type valves
  • Features a non-hold open handle
  • Polished chrome body
  • Left or right rough-in
  • For use with top-spud toilets
  • CalGreen compliant
  • ADA Compliant
  • Includes flushometer valve, 1" angle stop, vacuum breaker set, spud nut and escutcheon to connect to the toilet spud, and sweat solder kit
  • Requires Certification
  • ADA Compliant


Specifications

ADA Compliant:
Yes
BAA Compliant:
No
CARB OTC LEED Compliant:
No
CSA Certified:
CSA B125.3
Collection:
TMT1LN Series
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
Flow Rate:
1.28 gpf
Flow Rate Range:
1.0 gpf - 1.5 gpf
Flush Type:
Manual
Flush Valve Application:
Water Closet
GSA Approved:
No
IAPMO Listed:
Yes
Proposition 65:
WARNING This product can expose you to chemicals including, lead which is known to the state of California to cause cancer and birth defects, or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Spud Location:
Top
Spud Size:
1-1/2 in
WaterSense Labeled:
Yes



Customers Also Bought
1–6 of 18 items
Part #TTET1LB32CP
Item #10081636
5 out of 5 Customer Rating
Requires Certification
Part #ZZ6017AV
Item #2489297
5 out of 5 Customer Rating
Requires Certification
Part #TTMU1LN12CP
Item #7574707
4.4 out of 5 Customer Rating
Requires Certification
Part #TUT104EV01
Item #4342931
5 out of 5 Customer Rating
Requires Certification
Part #TCT725CUF01
Item #10081580
5 out of 5 Customer Rating
Requires Certification
Part #TCT725CUFG01
Item #10081581
3.9 out of 5 Customer Rating
Requires Certification
slide 1

You May Also Like
1–6 of 18 items
Part #TTET3LB31SS
Item #10081659
3.5 out of 5 Customer Rating
Requires Certification
Part #TTEU1UARCP
Item #7878493
4.3 out of 5 Customer Rating
Requires Certification
Part #TTEU2UA11SS
Item #7574779
4.3 out of 5 Customer Rating
Requires Certification
Part #TTET1LB32CP
Item #10081636
5 out of 5 Customer Rating
Requires Certification
Part #TTET2LB31SS
Item #10081647
3.2 out of 5 Customer Rating
Requires Certification
Part #TTEU1LA12CP
Item #7347440
5 out of 5 Customer Rating
Requires Certification
slide 1

Call for Pricing
Call for Pricing
Call for Pricing
Call for Pricing