This product requires certification to purchase.

TOTO AXIOM VESSEL ECOPOWER OR AC 0.5 GPM TOUCHLESS BATHROOM FAUCET SPOUT POLISHED CHROME - TLE25008U1#CP

You last purchased this on
 
TOTO

TOTO AXIOM VESSEL ECOPOWER OR AC 0.5 GPM TOUCHLESS BATHROOM FAUCET SPOUT POLISHED CHROME - TLE25008U1#CP

  • Fast #
  • Part #TTLE25008U1CP
  • Item #9560983
  • Manufacturer Part #TLE25008U1#CP
4.7 out of 5 Customer Rating
Brand image
You last purchased this on
 
TOTO

TOTO AXIOM VESSEL ECOPOWER OR AC 0.5 GPM TOUCHLESS BATHROOM FAUCET SPOUT POLISHED CHROME - TLE25008U1#CP

  • Fast #
  • Part #TTLE25008U1CP
  • Item #9560983
  • Manufacturer Part #TLE25008U1#CP
4.7 out of 5 Customer Rating

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • Electronic touchless sensor faucet dispenses water without contact
  • Pairs with your choice of compatible TOTO ECOPOWER® self-generating hydro-powered system or 120V AC powered system
  • Equipped with a 0.5 GPM water-saving flow rate
  • 10 second on-demand water flow; uses only 0.08 gallons per cycle
  • ECO CAP aerating technology balances the amount of air bubbles in the water for a comfortable experience
  • Water flows only when needed and cannot be accidentally left running
  • Strategic location of sensor at tip of spout for instant response time
  • Beautiful and durable chrome plated spout body
  • CEC and CALGreen compliant
  • ADA compliant
  • Requires Certification
  • Lead Law Compliant

  • ADA Compliant


Specifications

ADA Compliant:
Yes
CEC Compliant:
For Sale in CA
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
Faucet Material:
Brass
Faucet Mount:
Deck Mount
Flow Rate:
0.5 gpm
Height:
9-15/16 in
Lead Law Compliance Level:
Lead Free and Lead Leaching Compliant
Lead Law Compliant:
Yes
Length:
7-13/16 in
Proposition 65:
This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects, and other reproductive harm. For more information go to www.P65Warnings.ca.gov.
Spout Height:
9-1/8 in
Spout Reach:
6-5/16 in
WaterSense Labeled:
Yes
Width:
1-5/16 in