This product requires certification to purchase.

TOTO GF TWO LEVER HANDLE DECK-MOUNT ROMAN TUB FILLER TRIM WITH HANDSHOWER POLISHED CHROME - TBG11202UA#CP

You last purchased this on
 
TOTO

TOTO GF TWO LEVER HANDLE DECK-MOUNT ROMAN TUB FILLER TRIM WITH HANDSHOWER POLISHED CHROME - TBG11202UA#CP

  • Fast #
  • Part #TTBG11202UACP
  • Item #9560881
  • Manufacturer Part #TBG11202UA#CP
4.4 out of 5 Customer Rating
Brand image
You last purchased this on
 
TOTO

TOTO GF TWO LEVER HANDLE DECK-MOUNT ROMAN TUB FILLER TRIM WITH HANDSHOWER POLISHED CHROME - TBG11202UA#CP

  • Fast #
  • Part #TTBG11202UACP
  • Item #9560881
  • Manufacturer Part #TBG11202UA#CP
4.4 out of 5 Customer Rating

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • Handshower sold separately
  • Deck-Mount widespread tub filler
  • Lever handles offers control over temperature and volume
  • Solid brass construction with durable corrosion resistant finish
  • Safe design, low-conductivity materials keep handles from getting too warm
  • Fluid and minimalistic design with gooseneck spout
  • Requires TOTO TBN02203U four hole tub filler rough-in valve and connecting tubes
  • Requires Certification

Documents


Specifications

ADA Compliant:
No
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
Faucet Connection Size:
1/2 in
Faucet Mount:
Deck Mount
Faucet Type:
Widespread
Height:
12-63/1000 in
Length:
9-5/8 in
Proposition 65:
This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects, and other reproductive harm. For more information go to www.P65Warnings.ca.gov.
Spout Height:
7-7/16 in
WaterSense Labeled:
Yes