TOTO GM ECOPOWER OR AC 0.35 GPM TOUCHLESS BATHROOM FAUCET SPOUT POLISHED CHROME - TLE22001U2#CP
TOTO GM ECOPOWER OR AC 0.35 GPM TOUCHLESS BATHROOM FAUCET SPOUT POLISHED CHROME - TLE22001U2#CP
Product Details
Product Details
- Electronic touchless sensor faucet dispenses water without contact
- Pairs with your choice of compatible TOTO ECOPOWER® self-generating hydro-powered system or 120V AC powered system
- Equipped with a 0.35 GPM water-saving flow rate
- 20 second on-demand water flow; uses only 0.12 gallons per cycle
- ECO CAP aerating technology balances the amount of air bubbles in the water for a comfortable experience
- Water flows only when needed and cannot be accidentally left running
- Strategic location of sensor at tip of spout for instant response time
- Beautiful and durable chrome plated spout body
- CEC and CALGreen compliant
- ADA compliant
-
Lead Law Compliant
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- CEC Compliant:
- For Sale in CA
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Faucet Material:
- Brass
- Faucet Mount:
- Deck Mount
- Flow Rate:
- 0.35 gpm
- Height:
- 6-1/8 in
- Lead Law Compliance Level:
- Lead Free and Lead Leaching Compliant
- Lead Law Compliant:
- Yes
- Length:
- 6-13/16 in
- Proposition 65:
- This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects, and other reproductive harm. For more information go to www.P65Warnings.ca.gov.
- Spout Height:
- 4-7/8 in
- Spout Reach:
- 4-5/8 in
- WaterSense Labeled:
- Yes
- Width:
- 1-11/16 in