TOTO GOOSENECK AC POWERED 0.35 GPM TOUCHLESS BATHROOM FAUCET WITH THERMOSTATIC MIXING VALVE POLISHED CHROME - T24S32AT#CP
TOTO GOOSENECK AC POWERED 0.35 GPM TOUCHLESS BATHROOM FAUCET WITH THERMOSTATIC MIXING VALVE POLISHED CHROME - T24S32AT#CP
Product Details
Product Details
This product includes
TOTO 1/2 in. NPSM Mixing Valve
Part #TTLE05701U
TOTO 1/2 x 4-19/100 in. 0.35 gpm Control Valve
Part #TTLE01501U
TOTO Sensor Bathroom Sink Faucet in Polished Chrome
Part #TTLE24001U2CP
- WATER FLOWS EASILY WITHOUT SEARCHING FOR THE SENSOR - The sensor is strategically positioned underneath the spout head to accurately sense the hands for touchless use. The sensor is concealed within the spout body for a beautiful aesthetic.
- STOPS AUTOMATICALLY TO PREVENT WATER WASTE - The on-demand system allows water flow only when needed. When hands are present, the water will flow. When hands are removed, the water will stop.
- EXCELLENCE IN WATER SAVINGS - The 0.35 GPM 20 second on-demand faucet uses only 0.12 gallons per cycle and is CEC and CALGreen compliant. SOFT FLOW technology gives a soft but enriching feel to the water with little to no splashing.
- SAFE TEMPERATURE ADJUSTMENT TO PREVENT SCALDING WATER - The included thermostatic mixing valve allows fixed water temperature adjustment and prevents scalding.
- EASY INSTALLATION AND LOW-COST MAINTENANCE - Included items: spout, operating controller, thermostatic mixing valve, and mounting hardware included. Purchased separately: water supply line for G 1/2 inch connection.
-
Lead Law Compliant
-
ADA Compliant
Documents
Specifications
- ADA Compliant:
- Yes
- CEC Compliant:
- For Sale in CA
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Faucet Connection Size:
- 1/2 in
- Faucet Material:
- Brass
- Faucet Mount:
- Deck Mount
- Flow Rate:
- 0.35 gpm
- Height:
- 9-5/8 in
- Lead Law Compliance Level:
- Lead Free and Lead Leaching Compliant
- Lead Law Compliant:
- Yes
- Length:
- 5-7/16 in
- Proposition 65:
- This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects, and other reproductive harm. For more information go to www.P65Warnings.ca.gov.
- Spout Height:
- 6-7/16 in
- Spout Reach:
- 5-3/4 in
- WaterSense Labeled:
- Yes
- Width:
- 1-5/8 in