This product requires certification to purchase.

TOTO STANDARD S ECOPOWER 0.5 GPM TOUCHLESS BATHROOM FAUCET POLISHED CHROME - T27S53E#CP

You last purchased this on
 
TOTO

TOTO STANDARD S ECOPOWER 0.5 GPM TOUCHLESS BATHROOM FAUCET POLISHED CHROME - T27S53E#CP

  • Fast #
  • Part #TT27S53ECP
  • Item #9560891
  • Manufacturer Part #T27S53E#CP
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
TOTO

TOTO STANDARD S ECOPOWER 0.5 GPM TOUCHLESS BATHROOM FAUCET POLISHED CHROME - T27S53E#CP

  • Fast #
  • Part #TT27S53ECP
  • Item #9560891
  • Manufacturer Part #T27S53E#CP
5 out of 5 Customer Rating

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • NO EXTERNAL WIRING OR BATTERY REPLACEMENT - Powered by the force of running water. The ECOPOWER system generates and stores an electrical current to power the faucet. It is highly efficient and replenishes power stores with no minimum daily usage.
  • WATER FLOWS EASILY WITHOUT SEARCHING FOR THE SENSOR - The sensor is strategically positioned underneath the spout head to accurately sense the hands for touchless use. The sensor is concealed within the spout body for a beautiful aesthetic.
  • STOPS AUTOMATICALLY TO PREVENT WATER WASTE - The water will flow continuously for 20 seconds before automatically stopping.
  • EXCELLENCE IN WATER SAVINGS - The 0.5 GPM 20 second continuous flow faucet uses only 0.17 gallons per cycle and is CEC and CALGreen compliant. The ECO CAP aerating technology balances the amount of air bubbles in the water for a comfortable experience while saving water.
  • EASY INSTALLATION AND LOW-COST MAINTENANCE - Included items: spout, operating controller and mounting hardware included. Purchased separately: water supply line for G 1/2 inch connection.
  • Requires Certification
  • Lead Law Compliant

  • ADA Compliant

Documents


Specifications

ADA Compliant:
Yes
Battery Type:
Lithium
CEC Compliant:
For Sale in CA
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
Faucet Connection Size:
1/2 in
Faucet Material:
Brass
Faucet Mount:
Deck Mount
Flow Rate:
0.5 gpm
Height:
6-1/2 in
Lead Law Compliance Level:
Lead Free and Lead Leaching Compliant
Lead Law Compliant:
Yes
Length:
6 in
Proposition 65:
This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects, and other reproductive harm. For more information go to www.P65Warnings.ca.gov.
Spout Height:
3-9/16 in
Spout Reach:
4-3/8 in
WaterSense Labeled:
Yes
Width:
1-15/16 in