This product requires certification to purchase.

TOTO TOUCHLESS AUTO FOAM SOAP DISPENSER CONTROLLER 3 LITER RESERVOIR AND 20 LITER SUBTANK FOR 2 SPOUT COMPATIBILITY - TLK01106UA

You last purchased this on
 
TOTO

TOTO TOUCHLESS AUTO FOAM SOAP DISPENSER CONTROLLER 3 LITER RESERVOIR AND 20 LITER SUBTANK FOR 2 SPOUT COMPATIBILITY - TLK01106UA

  • Fast #
  • Part #TTLK01106UA
  • Item #9561054
  • Manufacturer Part #TLK01106UA
3.7 out of 5 Customer Rating
Brand image
You last purchased this on
 
TOTO

TOTO TOUCHLESS AUTO FOAM SOAP DISPENSER CONTROLLER 3 LITER RESERVOIR AND 20 LITER SUBTANK FOR 2 SPOUT COMPATIBILITY - TLK01106UA

  • Fast #
  • Part #TTLK01106UA
  • Item #9561054
  • Manufacturer Part #TLK01106UA
3.7 out of 5 Customer Rating

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • Connects with the smart sensor on spout to automatically dispenses measured application of foam soap
  • Designed to function with two spouts
  • 0.8 gallon (3 L) tank reservoir
  • Additional 20 liter sub-tank allows for longer lasting supply
  • 55" power cord
  • ADA Compliant
  • Includes controller base unit, 3 liter (.08 gallon) reservoir tank, 20 liter (5.3 gallon) sub-tank, mounting hardware and supply lines
  • Purchase separately: Automatic soap dispenser spout assembly (#TLK3001G#CP) and required TOTO Biodegradable, Green Seal™ (#TSFB) or Antimicrobial Soap(#TSFG)
  • Requires Certification
  • ADA Compliant


Specifications

ADA Compliant:
Yes
Height:
16-5/16 in
Length:
14-3/16 in
Material:
Plastic
Proposition 65:
This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects, and other reproductive harm. For more information go to www.P65Warnings.ca.gov.
WaterSense Labeled:
Yes
Width:
7-7/8 in