Trip Lever in Chrome Plated
Trip Lever in Chrome Plated
Frequently Purchased Together
Product Details
Product Details
Documents
Specifications
- ADA Compliant:
- No
- Adjustable:
- No
- Application:
- Residential
- Brand Model Compatibility:
- C404CUF, C404CUFG, CST404CEF, CST404CEFG, CST404CEFRG, ST403E, ST403ER
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome Plated
- Handle Type:
- Trip Lever
- Trip Lever Location:
- Right-Hand
- WaterSense Labeled:
- Yes