This product requires certification to purchase.

Trip Lever in Polished Chrome

TOTO

Trip Lever in Polished Chrome

  • Fast #
  • Part #TTHU141NCP
  • Item #5067134
5 out of 5 Customer Rating
Brand image
TOTO

Trip Lever in Polished Chrome

  • Fast #
  • Part #TTHU141NCP
  • Item #5067134
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Beltsville, MD
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Requires Certification

Documents


Specifications

ADA Compliant:
No
Adjustable:
No
Application:
Residential
Brand Model Compatibility:
C754EF, CST754EFN, ST424E, ST754E
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
Handle Type:
Trip Lever
Material:
Metal
UL Listed:
No
WaterSense Labeled:
Yes