This product requires certification to purchase.

Trip Lever in Polished Nickel

You last purchased this on
 
TOTO

Trip Lever in Polished Nickel

  • Fast #
  • Part #TTHU458PN
  • Item #7311269
  • Manufacturer Part #THU458#PN
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
TOTO

Trip Lever in Polished Nickel

  • Fast #
  • Part #TTHU458PN
  • Item #7311269
  • Manufacturer Part #THU458#PN
5 out of 5 Customer Rating

X Points
EACH
Color Finish Name: Polished Nickel Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Genuine Toto replacement trip lever for use on Promande II Toilet models
  • Zinc alloy handle with solid brass arm
  • Reinforced spud assembly
  • Installs quickly and easily
  • Restores your Toto tank back to optimal performance
  • Requires Certification

Documents


Specifications

ADA Compliant:
No
Adjustable:
No
Application:
Residential
Brand Model Compatibility:
C404CUF, C404CUFG, CST404CEF, CST404CEFG, CST404CEFRG, ST403E, ST403ER
Color Finish Category:
Nickel Tones
Color Finish Name:
Polished Nickel
Handle Type:
Trip Lever
Number of Handles:
Single Handle
Trip Lever Location:
Right-Hand
UL Listed:
No
WaterSense Labeled:
Yes