This product requires certification to purchase.

You last purchased this on
 
TOTO

  • Fast #
  • Part #TTES201ABCP
  • Item #9560771
  • Manufacturer Part #TES201AB#CP
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
TOTO

  • Fast #
  • Part #TTES201ABCP
  • Item #9560771
  • Manufacturer Part #TES201AB#CP
5 out of 5 Customer Rating

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

This product includes

TOTO

Part #TTLK01101UA

TOTO

Part #TTLK07001GCP

  • Automatically dispenses measured application of foam soap
  • Smart sensor with aerated flow
  • One spout connection
  • 0.8 gallon (3 liter) tank reservoir
  • ADA Compliant
  • 55 inch power cord (requires 120V AC power supply)
  • Includes controller base unit, reservoir tank, one spout assembly, mounting hardware and supply lines
  • Purchase separately: Required TOTO Soap and optional 20 liter sub-tank (TLK01401U)
  • Requires Certification
  • ADA Compliant

Documents


Specifications

ADA Compliant:
Yes
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
Height:
3 in
Length:
5-1/2 in
Material:
Brass
Proposition 65:
This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects, and other reproductive harm. For more information go to www.P65Warnings.ca.gov.
Spout Height:
2-1/2 in
Spout Reach:
4-5/16 in
Width:
1-9/16 in