Frequently Purchased Together
Product Details
Product Details
- Sensor operated foaming soap dispenser
- Smart sensor detects user presence and automatically dispenses measured application of foam soap
- Smart Sensor with Aerated Flow
- ADA Compliant
- Includes 1 Spout, mounting hardware and supply lines
- Purchase separately: Corresponding controller base unit with reservoir, TOTO Biodegradable, Green Seal™ Soap(#TSFB) , and optional sub-tank.
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Height:
- 2-3/8 in
- Material:
- Brass
- Proposition 65:
- This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects, and other reproductive harm. For more information go to www.P65Warnings.ca.gov.
- Spout Height:
- 1/8 in
- Spout Reach:
- 5-5/8 in
- UL Listed:
- No
- Width:
- 1-1/2 in