TUB SPOUT,MODERN R BRUSHED NICKEL
TUB SPOUT,MODERN R BRUSHED NICKEL
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Wall mounted installation allows for easier cleaning and sleeker appearance
- Laminar flow ensures an evenly distributed water stream
- Solid brass construction with durable corrosion resistant finish
- Quick and simple 1/2 inch NPT connection
- Includes wall spout
Specifications
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Brushed Nickel
- Faucet Part Type:
- Tub Spout
- Length:
- 7-13/16 in
- Material:
- Brass
- Tub Spout Reach:
- 6-7/8 in
- UPC:
- 739268342651
- WaterSense Labeled:
- Yes
- Width:
- 2-5/8 in