Frequently Purchased Together
Product Details
Product Details
- Wall-mounted washout urinal with top spud
- For use with 0.125 GPF flushometer valves
- Engineered for optimal performance with the TOTO ECOPOWER flush valve
- Includes urinal, top spud, and mounting bracket
- Flush valve purchased separately
- WaterSense® certified
- ADA compliant
-
ADA Compliant
-
Green
Documents
Specifications
- ADA Compliant:
- Yes
- ASME:
- ASME A112.19.2
- BAA Compliant:
- No
- CARB OTC LEED Compliant:
- No
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- CSA B45.1
- Color Finish Category:
- Whites
- Color Finish Name:
- Cotton
- Depth:
- 14 in
- Flow Rate:
- 0.125 gpf
- Flow Rate Range:
- 0.125 gpf - 1.0 gpf
- Flush Type:
- Washdown
- GSA Approved:
- No
- Height:
- 21-3/4 in
- IAPMO Listed:
- Yes
- Inlet Spud Location:
- Top
- Material:
- Vitreous China
- Proposition 65:
- WARNING This product can expose you to chemicals including, lead which is known to the state of California to cause cancer and birth defects, or other reproductive harm. For more information go to www.P65Warnings.ca.gov
- Urinal Installation:
- Wall Mount
- WaterSense Labeled:
- Yes
- Width:
- 12-1/4 in