This product requires certification to purchase.

1.6 gpf Round One Piece Toilet in Cotton

You last purchased this on
 
TOTO

Ultimate® 1.6 gpf Round One Piece Toilet in Cotton

  • Fast #
  • Part #TMS85311301
  • Item #1446862
  • Manufacturer Part #MS853113#01
4.8 out of 5 Customer Rating
Brand image
You last purchased this on
 
TOTO

Ultimate® 1.6 gpf Round One Piece Toilet in Cotton

  • Fast #
  • Part #TMS85311301
  • Item #1446862
  • Manufacturer Part #MS853113#01
4.8 out of 5 Customer Rating

X Points
Color Finish Name: Cotton Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Pallet: 8
Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Clean, modern one-piece design, easier to maintain versus a two-piece toilet
  • Power Gravity 1.6 GPF flushing system
  • Round bowl to conserve space
  • SoftClose® seat included.
  • Left-hand chrome trip Lever
  • Requires Certification

Specifications

ADA Compliant:
No
ASME:
ASME A112.19.2
BAA Compliant:
No
Bowl Height Range:
15-16 in
Bowl Shape:
Round
CARB OTC LEED Compliant:
No
CEC Compliant:
Not for Sale in CA
CSA Certified:
CSA B45.1
Collection:
Ultimate®
Color Finish Category:
Whites
Color Finish Name:
Cotton
Dual Flush:
No
EPA Compliant:
No
Flow Rate:
1.6 gpf
Flow Rate Range:
Greater than 1.28 gpf
Flush Type:
Gravity
GSA Approved:
No
Handle Type:
Lever
IAPMO Listed:
Yes
MA Approved:
No
Material:
Vitreous China
NSF Certified:
No
Proposition 65:
WARNING This product can expose you to chemicals including, lead which is known to the state of California to cause cancer and birth defects, or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Toilet Bowl Height:
15-11/16 in
Toilet Bowl Length:
26-5/8 in
Toilet Bowl Width:
16-5/8 in
Toilet Installation:
Floor Mount
Toilet Rough-In:
12 in
Toilet Seat Included:
Yes
Toilet Seat Shape:
Round
Toilet Seat Type:
Closed Front
Toilet Type:
One Piece
Trip Lever Location:
Left-Hand
Trip Lever Placement:
Side
WaterSense Labeled:
Yes