This product requires certification to purchase.

Unifit Trapway for Toto MS874S and MS884 Toilet

You last purchased this on
 
TOTO

Unifit Trapway for Toto MS874S and MS884 Toilet

Brand image
You last purchased this on
 
TOTO

Unifit Trapway for Toto MS874S and MS884 Toilet

  • Fast #
  • Part #TTSU01W10R
  • Item #4505061
  • Manufacturer Part #TSU01W.10R
3.8 out of 5 Customer Rating
Unifit Trapway

X Points
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Genuine TOTO outlet adapter
  • Adapts select TOTO toilets to a 10 inch rough-in
  • PVC body with rubber gasket
  • Hardware to secure to tile or wood floor included
  • Requires wax ring and floor drain bolts
  • Requires Certification

Specifications

ADA Compliant:
No
Adjustable:
No
Application:
Residential
Brand Model Compatibility:
MS874S, MS884 and MS904
Product Type:
Installation Kit
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Size:
10 in
UL Listed:
No
WaterSense Labeled:
No



Call for Pricing
Call for Pricing