1.28 gpf Toilet Tank in Cotton
Vespin® II 1.28 gpf Toilet Tank in Cotton
-
Pick Up: 0 Available in Wichita, KS - Available in 1 store nearby
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- Drake II or Vespin II toilet tank for use with Drake II or Vespin II toilet bowl
- E-Max® 1.28 GPF flushing system, creates a powerful flush
- Left-hand chrome trip lever
- WaterSense®, CALGreen, and CEC compliant
- Included parts: tank to bowl gasket, tank to bowl hardware, and toilet bolt caps
- Purchased separately: bowl, wax ring, toilet mounting bolts, water supply lines, and toilet seat
- Compatible with the following bowls: C453CUFG, C453CUF, C454CUFG, C454CUF, CT474CUF, and CT474CUFG.
-
Green
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.19.2
- BAA Compliant:
- No
- CARB OTC LEED Compliant:
- No
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- CSA B45.1
- Collection:
- Vespin® II
- Color Finish Category:
- Whites
- Color Finish Name:
- Cotton
- Depth:
- 7-5/8 in
- Dual Flush:
- No
- EPA Compliant:
- Yes
- Flow Rate:
- 1.28 gpf
- Flow Rate Range:
- 1.0 - 1.28 gpf
- Flush Type:
- Gravity
- GSA Approved:
- No
- Handle Type:
- Trip Lever
- Height:
- 14 in
- IAPMO Listed:
- Yes
- Length:
- 7-5/8 in
- MA Approved:
- No
- Material:
- Vitreous China
- NSF Certified:
- No
- Proposition 65:
- WARNING This product can expose you to chemicals including, lead which is known to the state of California to cause cancer and birth defects, or other reproductive harm. For mor information go to www.P65Warnings.ca.gov
- Toilet Type:
- Tank
- Trip Lever Location:
- Left-Hand
- Trip Lever Placement:
- Side
- WaterSense Labeled:
- Yes
- Width:
- 17-1/4 in