This product requires certification to purchase.

Elongated Toilet Bowl in Cotton

TOTO

Vespin® II 1G® Elongated Toilet Bowl in Cotton

  • Fast #
  • Part #TCT474CUFG01
  • Item #7081743
  • Manufacturer Part #CT474CUFG#01
3.7 out of 5 Customer Rating
Brand image
TOTO

Vespin® II 1G® Elongated Toilet Bowl in Cotton

  • Fast #
  • Part #TCT474CUFG01
  • Item #7081743
  • Manufacturer Part #CT474CUFG#01
3.7 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Pallet: 8
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • Elongated front toilet bowl for use with the ST454U or ST454E tank
  • Sleek skirted design hides the trapway for a sophisticated look
  • Tornado Flush® system with a powerful centrifugal rinse
  • Cefiontect® glaze gives the bowl a lubricious quality that prevents particles from adhering
  • Universal height for more comfort across a broader range of individuals
  • 12 in rough-in
  • Glazed trapway
  • Purchased separately - tank, wax ring, toilet mounting bolts, water supply lines and toilet seat
  • Requires Certification
  • ADA Compliant

  • Green


Specifications

ADA Compliant:
Yes
ASME:
ASME A112.19.2
BAA Compliant:
Yes
Bowl Height Range:
16-17 in
Bowl Shape:
Elongated
CARB OTC LEED Compliant:
No
CEC Compliant:
For Sale in CA
CSA Certified:
CSA B45.1
Collection:
Vespin® II 1G®
Color Finish Category:
Whites
Color Finish Name:
Cotton
Depth:
28-5/16 in
EPA Compliant:
Yes
GSA Approved:
No
Height:
16-1/8 in
IAPMO Listed:
Yes
Length:
28-1/2 in
MA Approved:
Yes
Material:
Vitreous China
Proposition 65:
WARNING This product can expose you to chemicals including, lead which is known to the state of California to cause cancer and birth defects, or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Toilet Bowl Depth:
28-1/2 in
Toilet Bowl Height:
16-1/8 in
Toilet Bowl Length:
28-1/2 in
Toilet Bowl Width:
15 in
Toilet Installation:
Floor Mount
Toilet Seat Included:
No
Toilet Seat Shape:
Elongated
Toilet Type:
Bowl
Toilet/Urinal Outlet:
Floor
Trap Size:
2-1/8 in
UPC:
739268298125
WaterSense Labeled:
Yes
Width:
15 in