This product requires certification to purchase.

Wall Mount Sensor Bathroom Sink Faucet in Polished Chrome

You last purchased this on
 
TOTO

Wall Mount Sensor Bathroom Sink Faucet in Polished Chrome

  • Fast #
  • Part #TT25L51ATCP
  • Item #9560901
  • Manufacturer Part #T25L51AT#CP
3.7 out of 5 Customer Rating
Brand image
You last purchased this on
 
TOTO

Wall Mount Sensor Bathroom Sink Faucet in Polished Chrome

  • Fast #
  • Part #TT25L51ATCP
  • Item #9560901
  • Manufacturer Part #T25L51AT#CP
3.7 out of 5 Customer Rating

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • WATER FLOWS EASILY WITHOUT SEARCHING FOR THE SENSOR - The sensor is strategically positioned underneath the spout head to accurately sense the hands for touchless use. The sensor is concealed within the spout body for a beautiful aesthetic.
  • STOPS AUTOMATICALLY TO PREVENT WATER WASTE - The on-demand system allows water flow only when needed. When hands are present, the water will flow. When hands are removed, the water will stop.
  • EXCELLENCE IN WATER SAVINGS - The 0.5 GPM 10 second on-demand faucet uses only 0.08 gallons per cycle and is CEC and CALGreen compliant. The ECO CAP aerating technology balances the amount of air bubbles in the water for a comfortable experience while saving water.
  • SAFE TEMPERATURE ADJUSTMENT TO PREVENT SCALDING WATER - The included thermostatic mixing valve allows fixed water temperature adjustment and prevents scalding.
  • EASY INSTALLATION AND LOW-COST MAINTENANCE - Included items: spout, operating controller, thermostatic mixing valve, and mounting hardware included. Purchased separately: water supply line for G 1/2 inch connection.
  • Requires Certification
  • Lead Law Compliant

  • ADA Compliant

Documents


Specifications

ADA Compliant:
Yes
Bathroom Faucet Type:
Wall Mount
CEC Compliant:
For Sale in CA
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
Faucet Connection Size:
1/2 in
Faucet Material:
Brass
Faucet Mount:
Wall Mount
Flow Rate:
0.5 gpm
Height:
2-13/16 in
Lead Law Compliance Level:
Lead Free and Lead Leaching Compliant
Lead Law Compliant:
Yes
Length:
9-15/16 in
Number of Holes:
1 Hole
Proposition 65:
This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects, and other reproductive harm. For more information go to www.P65Warnings.ca.gov.
Spout Reach:
8-7/8 in
WaterSense Labeled:
Yes
Width:
2-13/16 in