Wash Out Urinal in Cotton
Wash Out Urinal in Cotton
Frequently Purchased Together
Product Details
Product Details
- Powerful washdown flushing action
- Integral trap
-
ADA Compliant
-
Green
Specifications
- ADA Compliant:
- Yes
- Color Finish Category:
- Whites
- Color Finish Name:
- Cotton
- Flow Rate:
- 0.5 gpf
- Flow Rate Range:
- 0.125 gpf - 1.0 gpf
- Flush Type:
- Washdown
- Height:
- 21-3/4 in
- Inlet Spud Location:
- Rear
- Material:
- Vitreous China
- Proposition 65:
- WARNING This product can expose you to chemicals including, lead which is known to the state of California to cause cancer and birth defects, or other reproductive harm. For more information go to www.P65Warnings.ca.gov
- WaterSense Labeled:
- Yes
- Width:
- 12-1/2 in