This product requires certification to purchase.

Wash Out Urinal in Cotton

TOTO

Wash Out Urinal in Cotton

  • Fast #
  • Part #TUT105UVG01
  • Item #7047504
  • Manufacturer Part #UT105UVG#01
3.4 out of 5 Customer Rating
Brand image
TOTO

Wash Out Urinal in Cotton

  • Fast #
  • Part #TUT105UVG01
  • Item #7047504
  • Manufacturer Part #UT105UVG#01
3.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Pallet: 18
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • Wall-mounted washout urinal with back spud
  • For use with 0.125 GPF flushometer valves
  • Engineered for optimal performance with the TOTO ECOPOWER flush valve
  • CEFIONTECT - a layer of exceptionally smooth glaze that prevents particles from adhering to the ceramic
  • Includes urinal, back spud, and mounting bracket
  • Flush valve purchased separately
  • WaterSense® certified
  • ADA compliant
  • Requires Certification
  • ADA Compliant

  • Green

Documents


Specifications

ADA Compliant:
Yes
ASME:
ASME A112.19.2
BAA Compliant:
No
CARB OTC LEED Compliant:
No
CEC Compliant:
For Sale in CA
CSA Certified:
CSA B45.1
Color Finish Category:
Whites
Color Finish Name:
Cotton
Flow Rate:
0.125 gpf
Flow Rate Range:
0.125 gpf - 1.0 gpf
Flush Type:
Washdown
GSA Approved:
No
Height:
21-1/4 in
IAPMO Listed:
Yes
Inlet Spud Location:
Rear
Inlet Spud Size:
3/4 in
Material:
Vitreous China
Proposition 65:
WARNING This product can expose you to chemicals including, lead which is known to the state of California to cause cancer and birth defects, or other reproductive harm. For more information go to www.P65Warnings.ca.gov
UPC:
739268204690
Urinal Installation:
Wall Mount
WaterSense Labeled:
Yes
Width:
13 in