1.28 gpf Elongated Wall Mount One Piece Toilet Bowl in Cotton
Washlet® 1.28 gpf Elongated Wall Mount One Piece Toilet Bowl in Cotton
Frequently Purchased Together
Product Details
Product Details
- TOTO WASHLET+ upgrade compatibility: designed to work exclusively with a T40 WASHLET+ bidet seat for seamless integration
- Skirted Design for easier cleaning
- CEFIONTECT glaze prevents waste from sticking to the bowl
- Adjustable height for maximum comfort
- Wall Hung Elongated Toilet Bowl Only- Seat not included
- Purchase separately: Compatible in-wall tank (WT172M or WT172MA), T40 WASHLET+, and dual push button
-
Green
Documents
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.19.2, ASME A112.19.14
- Application:
- Commercial
- BAA Compliant:
- No
- Bowl Height Range:
- 16-17 in
- CARB OTC LEED Compliant:
- No
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- CSA B45.1
- Collection:
- Washlet®
- Color Finish Category:
- Whites
- Color Finish Name:
- Cotton
- Dual Flush:
- Yes
- EPA Compliant:
- Yes
- Flow Rate:
- 1.28 gpf
- Flow Rate Range:
- 1.0 - 1.28 gpf
- Flush Type:
- Dual
- GSA Approved:
- No
- Handle Type:
- Sensor
- IAPMO Listed:
- Yes
- MA Approved:
- No
- Material:
- Vitreous China
- NSF Certified:
- No
- Toilet Bowl Height:
- 16-1/8 in
- Toilet Bowl Length:
- 21-1/4 in
- Toilet Bowl Width:
- 15 in
- Toilet Installation:
- Wall Mount
- Toilet Seat Included:
- Yes
- Toilet Type:
- One Piece
- Toilet/Urinal Outlet:
- Rear
- WaterSense Labeled:
- Yes