Auto Open and Close Toilet Seat in Cotton
This product has been replaced by
Manufacturer Part #SW3054AT40#01
Washlet® Auto Open and Close Toilet Seat in Cotton
Product Details
Product Details
- WASHLET+: exclusively designed to work with a T40 WASHLET+ bidet seat and conceal the WASHLET water supply and power cord for seamless integration
- EWATER+® is a safe and powerful compound, cleaning the wand and bowl after every use
- PREMIST- using incoming water supply, a misting of the toilet bowl is performed before each useto help prevent waste from adhering
- Sensor operated, auto open and close lid and seat detects the user
- Tankless, instantaneous water heating means never running out of warm water
- Built in nightlight fills the bathroom with soft light
- Classic lid design couples well with a traditional bathroom style
- Minimalistic display provides a more subdued appearance to your WASHLET
- Improved sensor performance reduces sensitivity of auto functions to enhance a tranquil bathroom experience
- Luxury style illuminated touch pad remote with sliding action and 2 user memory to save preferred settings
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.4.2, ASME A112.18.1
- BAA Compliant:
- No
- CARB OTC LEED Compliant:
- No
- CSA Certified:
- CSA B125.1, CSA C22.2
- Collection:
- Washlet®
- Color Finish Category:
- Whites
- Color Finish Name:
- Cotton
- GSA Approved:
- No
- Height:
- 5 in
- IAPMO Listed:
- Yes
- Length:
- 20-11/16 in
- Material:
- Plastic
- NSF Certified:
- No
- Power Source:
- Electric
- Proposition 65:
- WARNING This product can expose you to chemicals including, lead which is known to the state of California to cause cancer and birth defects, or other reproductive harm. For more information go to www.P65Warnings.ca.gov
- Toilet Seat Material:
- Plastic
- Toilet Seat Shape:
- Elongated
- Toilet Seat Type:
- Closed Front
- Width:
- 15-1/16 in