Closed Front with Cover in Cotton
This product has been replaced by
Manufacturer Part #SW3084T40#01
Washlet® Closed Front with Cover in Cotton
Product Details
Product Details
- T20 WASHLET+® WASHLET designed for use with TOTO MH wall-hung bowl (CT437FGT20#01) - concealed supply connection for seamless installation
- Streamlined design, D-Shape WASHLET® bidet toilet seat with mounting and connection hardware included
- PREMIST® wets the surface of the toilet bowl, aiding in the removal of waste and resulting in a better clean.
- Front and rear warm water washing with 5 adjustable temperature and pressure settings. Oscillating or pulsing stream option
- Heated seat and warm air dryer with five variable settings
- Automatic air deodorizer removes odors while sitting on the seat
- Remote control operated with easy to read illuminated touch pad and 2 user memory to save preferred settings
- Self-cleaning wand. Wand is automatically cleaned before and after use
- SoftClose® function built into the lid and seat.
- Quick release, easy seat removal for simplified cleaning of the WASHLET and toilet
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.4.2, ASME A112.18.1
- CARB OTC LEED Compliant:
- No
- CSA Certified:
- CSA B125.1, CSA C22.2
- Collection:
- Washlet®
- Color Finish Category:
- Whites
- Color Finish Name:
- Cotton
- GSA Approved:
- No
- Height:
- 7-3/8 in
- IAPMO Listed:
- Yes
- Length:
- 20-9/16 in
- Material:
- Plastic
- Power Source:
- Electric
- Proposition 65:
- WARNING This product can expose you to chemicals including, lead which is known to the state of California to cause cancer and birth defects, or other reproductive harm. For more information go to www.P65Warnings.ca.gov
- Toilet Seat Material:
- Plastic
- Toilet Seat Shape:
- Elongated
- Toilet Seat Type:
- Closed Front With Cover
- Width:
- 15-3/8 in