This product requires certification to purchase.

Elongated Closed Front Bidet Seat in Contemporary Cotton

TOTO

Washlet® Elongated Closed Front Bidet Seat in Contemporary Cotton

  • Fast #
  • Part #TSW4726AT4001
  • Item #10169420
  • Manufacturer Part #SW4726AT40#01
5 out of 5 Customer Rating
Brand image
TOTO

Washlet® Elongated Closed Front Bidet Seat in Contemporary Cotton

  • Fast #
  • Part #TSW4726AT4001
  • Item #10169420
  • Manufacturer Part #SW4726AT40#01
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • A refreshing clean for everyone - instant and continuous warm water stream will last as long you need it; Air-in wonder wave provides a gentle, yet effective clean every time by infusing air into each droplet; oscillating and pulsating functions
  • Step into a lavish standard of living - softclose heated bidet seat provides consistent warmth coverage over full seat surface; air deodorizer neutralizes bathroom odors with powerful air filters; adjustable warm air dryer provides easy clean up; nightlight gently illuminates the room
  • Clean innovations offer peace of mind - PREMIST helps prevent waste from adhering by misting the toilet bowl before each use; EWATER+ cleans the inside and outside of the wand before and after use and helps to clean the toilet bowl upon departure; TOTO auto flush compatible with separately sold kit
  • Embrace your uniqueness - the convenient remote allows users to control and set personalized water cleansing settings provides luxury and cleanliness at your fingertips; 4-user memory settings for quick access
  • Experience everyday excellence - 60 million WASHLET users agree TOTO electronic bidet toilet seats are trusted and dependable with a high-quality design for long lasting benefits; easy DIY installation; fits most standard toilets, including TOTO WASHLET+ toilets with concealed connection
  • High-tech electronic bidet seat
  • EWATER+® auto-cleans wand and bowl after every use
  • PREMIST® automatically mists the bowl before each use
  • Gentle aerated, warm water, dual-action spray with oscillating and pulsating features
  • Adjustable spray position, water temperature, and water pressure
  • Requires Certification

Specifications

Collection:
Washlet®
Color Finish Category:
Whites
Color Finish Name:
Cotton White
Fits Brand:
TOTO
Height:
4-1/16 in
Length:
20-7/8 in
Material:
Plastic
Power Source:
Plug-in
Proposition 65:
WARNING This product can expose you to chemicals including, lead which is known to the state of California to cause cancer and birth defects, or other reproductive harm. For mor information go to www.P65Warnings.ca.gov
UPC:
739268436701
Width:
15-1/16 in