This product requires certification to purchase.

Elongated Closed Front Bidet Seat in Cotton

This product has been replaced by

No image available
G5A TOP UNIT COTTON
Manufacturer Part #SN7631M#01
You last purchased this on
 
TOTO

Washlet® Elongated Closed Front Bidet Seat in Cotton

  • Fast #
  • Part #TSN922M01
  • Item #9799140
  • Manufacturer Part #SN922M#01
3.6 out of 5 Customer Rating
Brand image
You last purchased this on
 

This product has been replaced by

No image available
G5A TOP UNIT COTTON
Manufacturer Part #SN7631M#01
TOTO

Washlet® Elongated Closed Front Bidet Seat in Cotton

  • Fast #
  • Part #TSN922M01
  • Item #9799140
  • Manufacturer Part #SN922M#01
3.6 out of 5 Customer Rating

X Points
EACH
Color Finish Name: Cotton Select Color Finish Name

Package Quantity Info:

EA: 1 IP: 1 PT: 12
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • Washlet performs a PREMIST of bowl before each use to help prevent waste from adhering
  • Hand-free automatic flush for added convenience
  • Heated seat designed for maximum comfort
  • Sensor operated, auto open and close lid is an additional luxury
  • Bidet seat performs rear cleanse, soft rear cleanse, front cleanse, oscillating, and pulsating spray; all include water pressure and temperature control
  • Automatic air purification system removes unpleasant odors
  • For use with separately sold washlet G400 CT920CEMFG bowl unit only
  • Requires Certification
  • ADA Compliant

  • Green

Documents


Specifications

ADA Compliant:
Yes
ASME:
ASME A112.18.1, ASME A112.19.2, ASME A112.4.2
BAA Compliant:
No
CARB OTC LEED Compliant:
No
CSA Certified:
CSA B45.1, CSA C22.2, CSA B125.1
Collection:
Washlet®
Color Finish Category:
Whites
Color Finish Name:
Cotton
Depth:
27-1/4 in
GSA Approved:
No
Height:
5-3/16 in
IAPMO Listed:
Yes
Length:
22-1/4 in
NSF Certified:
No
Number of Pieces:
1 Piece
Proposition 65:
WARNING This product can expose you to chemicals including, lead which is known to the state of California to cause cancer and birth defects, or other reproductive harm. For mor information go to www.P65Warnings.ca.gov
Seat Type:
Bidet
Toilet Installation:
Floor Mount
Toilet Seat Material:
Plastic
Toilet Seat Shape:
Elongated
Toilet Seat Type:
Closed Front
Width:
11-5/8 in