Elongated Closed Front Bidet Seat in Cotton
Washlet® Elongated Closed Front Bidet Seat in Cotton
Package Quantity Info:
EA: 1 IP: 1 PT: 42-
Pick Up: 0 Available in Hilliard, OH - Available in 1 store nearby
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- A refreshing clean for everyone - instant and continuous warm water stream will last as long you need it; Air-in wonder wave provides a gentle, yet effective clean every time by infusing air into each droplet; oscillating and pulsating functions
- Step into a lavish standard of living - automatic open/close lid provides a hands-free experience by sensing when users approach and depart; nightlight gently illuminates the room; instant and continuous warm water stream will last as long you need it
- Clean innovations offer peace of mind - premist helps prevent waste from adhering by misting the toilet bowl before each use; EWATER+ cleans the inside and outside of the wand before and after use and helps to clean the toilet bowl upon departure; Toto auto flush compatible with separately sold kit
- Embrace your uniqueness - The convenient remote allows users to control and set personalized water cleansing settings. provides luxury and cleanliness at your fingertips; 2 user memory settings for quick access
- Experience everyday excellence - 60 million Washlet users agree Toto electronic bidet toilet seats are trusted and dependable with a high-quality design for long lasting benefits; easy DIY installation; fits most standard toilets, including Toto Washlet+ toilets with concealed connection
- High-tech electronic bidet seat
- Gentle aerated, warm water, dual-action spray with oscillating and pulsating features
- Adjustable spray position, water temperature, and water pressure
- Instantaneous water heater for continuous warm water and energy savings
- Warm air dryer with five variable temperature settings
Specifications
- Collection:
- Washlet®
- Color Finish Category:
- Whites
- Color Finish Name:
- Cotton
- Height:
- 4-1/16 in
- Length:
- 20-7/8 in
- Power Source:
- Plug-in
- Proposition 65:
- WARNING This product can expose you to chemicals including, lead which is known to the state of California to cause cancer and birth defects, or other reproductive harm. For mor information go to www.P65Warnings.ca.gov
- Seat Features:
- Heated Seat
- Seat Type:
- Bidet
- Toilet Seat Material:
- Plastic
- Toilet Seat Shape:
- Elongated
- Toilet Seat Type:
- Closed Front
- Width:
- 15-1/16 in