Elongated Closed Front Bidet Seat with Cover in Cotton
This product has been replaced by
Manufacturer Part #SW3084#01
Washlet® Elongated Closed Front Bidet Seat with Cover in Cotton
Product Details
- Streamlined design, elongated front Washlet bidet toilet seat with mounting and connection hardware included
- PREMIST- using incoming water supply, a misting of the toilet bowl is performed before each useto help prevent waste from adhering
- Front and rear warm water washing with five adjustable temperature and pressure controls. Oscillating or pulsing stream option
- Heated seat and warm air dryer with five variable settings
- Automatic air deodorizer removes odors while sitting on the seat
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.4.2, ASME A112.18.1
- Application:
- Commercial, Residential
- BAA Compliant:
- No
- Battery Type:
- Alkaline
- CARB OTC LEED Compliant:
- No
- CSA Certified:
- CSA B125.1, CSA C22.2
- Collection:
- Washlet®
- Color Finish Category:
- Whites
- Color Finish Name:
- Cotton
- GSA Approved:
- No
- Height:
- 7-3/8 in
- IAPMO Listed:
- Yes
- Length:
- 20-7/8 in
- NSF Certified:
- No
- Power Source:
- Electric
- Proposition 65:
- WARNING This product can expose you to chemicals including, lead which is known to the state of California to cause cancer and birth defects, or other reproductive harm. For more information go to www.P65Warnings.ca.gov
- Seat Type:
- Bidet
- Temperature Range:
- 32 to 104 Deg F (0 to 40 Deg C)
- Toilet Seat Material:
- Plastic
- Toilet Seat Shape:
- Elongated
- Toilet Seat Type:
- Closed Front With Cover
- Type:
- TSW204401
- UL Listed:
- UL 1431
- Volts:
- 120V
- Weight:
- 16 lb
- Width:
- 15-3/8 in