Washlet®
Frequently Purchased Together
Product Details
Product Details
- Streamlined design, elongated front Washlet bidet toilet seat with mounting and connection hardware included
- PREMIST- using incoming water supply, a misting of the toilet bowl is performed before each useto help prevent waste from adhering
- Front and rear warm water washing with five adjustable temperature and pressure controls. Oscillating or pulsing stream option
- Heated seat and warm air dryer with five variable settings
- Automatic air deodorizer removes odors while sitting on the seat
- SoftClose function built into the lid and seat. No more slammed lids!
- Remote control operated with easy to read illuminated touch pad and 2 user memory to save preferred settings
- Streamlined design, elongated front WASHLET bidet toilet seat
- Quick release, easy seat removal for simplified cleaning of WASHLET and toilet
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.4.2, ASME A112.18.1
- BAA Compliant:
- No
- CARB OTC LEED Compliant:
- No
- CSA Certified:
- CSA B125.1, CSA C22.2
- Collection:
- Washlet®
- Color Finish Category:
- Whites
- Color Finish Name:
- Cotton
- GSA Approved:
- No
- Height:
- 7-3/8 in
- IAPMO Listed:
- Yes
- Length:
- 20-7/8 in
- Material:
- Plastic
- NSF Certified:
- No
- Power Source:
- Electric
- Proposition 65:
- WARNING This product can expose you to chemicals including, lead which is known to the state of California to cause cancer and birth defects, or other reproductive harm. For mor information go to www.P65Warnings.ca.gov
- Seat Type:
- Bidet
- Toilet Seat Material:
- Plastic
- Toilet Seat Shape:
- Elongated
- Toilet Seat Type:
- Closed Front With Cover
- Width:
- 15-3/8 in