Elongated Closed Front Toilet Seat with Cover in Cotton
This product has been replaced by
Manufacturer Part #SW4726AT40#01
Washlet® Elongated Closed Front Toilet Seat with Cover in Cotton
Product Details
Product Details
- Exclusively designed to work with a T40 WASHLET+ ready toilet
- Conceals the WASHLET water supply and power cord for seamless integration
- Auto Flush Compatible
- EWATER+® is a safe and powerful compound, cleaning the wand and bowl after every use
- PREMIST- using incoming water supply, a misting of the toilet bowl is performed before each useto help prevent waste from adhering
- Sensor operated, auto open and close lid and seat detects the user
- Tankless, instantaneous water heating means never running out of warm water
- Built in nightlight fills the bathroom with soft light
- Contemporary lid provides a streamline style. Residing flush with the toilet bowl gives the impression on an integrated toilet and WASHLET system
- Minimalistic display provides a more subdued appearance to your WASHLET
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.4.2, ASME A112.18.1
- BAA Compliant:
- No
- CARB OTC LEED Compliant:
- No
- CSA Certified:
- CSA B125.1, CSA C22.2 No. 68
- Collection:
- Washlet®
- Color Finish Category:
- Whites
- Color Finish Name:
- Cotton
- GSA Approved:
- No
- Height:
- 4-13/16 in
- IAPMO Listed:
- Yes
- Length:
- 20-15/16 in
- NSF Certified:
- No
- Seat Type:
- Toilet
- Toilet Seat Material:
- Plastic
- Toilet Seat Shape:
- Elongated
- Toilet Seat Type:
- Closed Front With Cover
- Width:
- 15-1/16 in