Elongated Closed Front Toilet Seat with Cover in Cotton
This product has been replaced by
Manufacturer Part #SW3046AT40#01
Washlet® Elongated Closed Front Toilet Seat with Cover in Cotton
Product Details
Product Details
- WASHLET+: exclusively designed to work with a T40 WASHLET+ bidet seat and conceal the WASHLET water supply and power cord for seamless integration
- EWATER+® is a safe and powerful compound, cleaning the wand and bowl after every use
- PREMIST- using incoming water supply, a misting of the toilet bowl is performed before each useto help prevent waste from adhering
- Tankless, instantaneous water heating means never running out of warm water
- Contemporary lid provides a streamline style. Residing flush with the toilet bowl gives the impression on an integrated toilet and WASHLET system
- Minimalistic display provides a more subdued appearance to your WASHLET
- Improved sensor performance reduces sensitivity of auto functions to enhance a tranquil bathroom experience
- Luxury style illuminated touch pad remote with sliding action and 2 user memory to save preferred settings
- Automatic air purification system removes odors while sitting on the seat
- Front and rear warm water washing with five adjustable temperature and pressure controls. Oscillating or pulsing stream option.
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.4.2, ASME A112.18.1
- CARB OTC LEED Compliant:
- No
- CSA Certified:
- CSA B125.1, CSA C22.2
- Collection:
- Washlet®
- Color Finish Category:
- Whites
- Color Finish Name:
- Cotton
- GSA Approved:
- No
- Height:
- 4-13/16 in
- IAPMO Listed:
- Yes
- Length:
- 20-15/16 in
- Material:
- Plastic
- Power Source:
- Electric
- Proposition 65:
- WARNING This product can expose you to chemicals including, lead which is known to the state of California to cause cancer and birth defects, or other reproductive harm. For more information go to www.P65Warnings.ca.gov
- Toilet Seat Material:
- Plastic
- Toilet Seat Shape:
- Elongated
- Toilet Seat Type:
- Closed Front With Cover
- Width:
- 15-1/16 in